Continuous Hinge, 3 ft. L, 3 In. W

MARLBORO| Zoro #: G2298283| Mfr #: 4PNF1

$30.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2298283 Mfr #: 4PNF1
Door Leaf Width: 1-1/2"Frame Leaf Thickness: 0.090"
Hardware: Not includedPin Material: Brass
Ligature Resistant: NoOverall Knuckle Height: 1"
Frame Leaf Width: 1-1/2"Orientation: Non Handed
Item: Continuous HingeDoor Leaf Thickness: 0.090''
Mounting: Full SurfaceHoles per Leaf: 0
Pin Dia.: 1/4"Material: steel
Door Leaf Height: 36"Holes: Without
Range of Motion: 270 DegreesFrame Leaf Height: 36"
Pin Type: RemovableCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1 In. Overall Knuckle Height, 0.090'' Door Leaf Thickness, 0.090'' Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Brass Pin Material, Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews