Continuous Hinge, 4 ft. L, 2 In. W

MARLBORO| Zoro #: G1928507| Mfr #: 4PNL9

$39.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1928507 Mfr #: 4PNL9
Pin Material: Stainless SteelPin Type: Removable
Hardware: Not IncludedFinish: Milled Stainless Steel
Orientation: Non HandedMaterial: Stainless Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Range of Motion: 270 DegreesLigature Resistant: No
Pin Dia.: 1/8"Frame Leaf Height: 48"
Frame Leaf Thickness: 0.060"Door Leaf Thickness: 0.060"
Overall Knuckle Height: 1/2"Frame Leaf Width: 2"
Door Leaf Width: 2"Door Leaf Height: 48"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Stainless Steel Pin Material, Removable Pin Type

Product Reviews