Continuous Hinge, 5 ft. L, 1-1/2 In. W

MARLBORO| Zoro #: G0976543| Mfr #: 4PNL6

$39.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0976543 Mfr #: 4PNL6
Holes: WithoutFinish: Milled Stainless Steel
Pin Type: RemovableRange of Motion: 270 Degrees
Pin Material: Stainless SteelHardware: Not Included
Item: Continuous HingeMounting: Full Surface
Orientation: Non HandedHoles per Leaf: 0
Ligature Resistant: NoMaterial: Stainless Steel
Pin Dia.: 1/8"Door Leaf Height: 60"
Frame Leaf Height: 60"Frame Leaf Thickness: 0.060"
Door Leaf Thickness: 0.060"Overall Knuckle Height: 1/2"
Frame Leaf Width: 1-1/2"Door Leaf Width: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Stainless Steel Pin Material, Removable Pin Type