Marlboro
1 1/2 in W x 24 in H Aluminum Alloy Continuous Hinge
Mfr # 4PPD1
Zoro # G0624696
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Mounting Full Surface
- Finish Aluminum Alloy
- Range of Motion 270 Degrees
- Holes per Leaf 0
Explore More Products
- MARLBORO 1" W x 72" H Mill Stainless Steel Continuous Hinge 4PNN2
- MARLBORO 3/4 in W x 96 in H Mill Stainless Steel Continuous Hinge 4PNL7
- MARLBORO 1" W x 36" H Mill Stainless Steel Continuous Hinge 4PPJ7
- MARLBORO 17/32" W x 36" H Mill Stainless Steel Continuous Hinge 4PNJ3
- MARLBORO 1-1/2" W x 12" H Mill Stainless Steel Continuous Hinge 4PND3
- MARLBORO 1-1/2" W x 72" H Mill Stainless Steel Continuous Hinge 4PNN7
- MARLBORO 1-1/2" W x 12" H Mill Stainless Steel Continuous Hinge 4PPJ8
- MARLBORO 1-1/2" W x 24" H Mill Stainless Steel Continuous Hinge 4PNP1
- ZORO SELECT 3/4 in W x 48 in H Bright Nickel Continuous Hinge 1CCE4
- NATIONAL HARDWARE Cont Hinge Brs1-1/2X30In N148-155
- ZORO SELECT 1 1/2 in W x 48 in H Aluminum Continuous Hinge 2ZGC5
- Marlboro Door Hinges