Continuous Hinge, Natural, 36" H x 1-1/2"W

MARLBORO| Zoro #: G1923555| Mfr #: 4PNZ9

$18.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Aluminum Alloy
Holes: Without
Ligature Resistant: No

Technical Specifications

Zoro #: G1923555 Mfr #: 4PNZ9
Finish: Aluminum AlloyHoles: Without
Ligature Resistant: NoFrame Leaf Width: 1-1/2"
Range of Motion: 270 DegreesItem: Continuous Hinge
Frame Leaf Height: 36"Frame Leaf Thickness: 0.090"
Pin Type: RemovableOverall Knuckle Height: 1"
Door Leaf Width: 1-1/2"Door Leaf Thickness: 0.090''
Orientation: Non HandedHoles per Leaf: 0
Door Leaf Height: 36"Mounting: Full Surface
Hardware: Not includedPin Material: Aluminum
Material: Aluminum AlloyPin Dia.: 1/4"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.090'' Door Leaf Thickness, 0.090'' Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Aluminum Pin Material, Removable Pin Type

Product Reviews