LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Continuous Hinge, Natural, 3 ft. L, 2 In. W

MARLBORO| Zoro #: G0335115| Mfr #: 4PPG1

$16.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Removable
Item: Continuous Hinge
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335115 Mfr #: 4PPG1
Pin Type: RemovableItem: Continuous Hinge
Material: steelDoor Leaf Width: 1"
Overall Knuckle Height: 1"Frame Leaf Width: 1"
Orientation: Non HandedHoles per Leaf: 0
Pin Material: SteelLigature Resistant: No
Frame Leaf Height: 36"Hardware: Not included
Door Leaf Thickness: 0.090''Range of Motion: 270 Degrees
Holes: WithoutDoor Leaf Height: 36"
Frame Leaf Thickness: 0.090"Mounting: Full Surface
Finish: SteelPin Dia.: 1/4"
Country of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.090'' Door Leaf Thickness, 0.090'' Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Removable Pin Type

Reviews