Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Continuous Hinge, Natural, 3 ft. L, 4 In. W

MARLBORO| Zoro #: G1717992| Mfr #: 4PPG3

$21.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Removable
Item: Continuous Hinge
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717992 Mfr #: 4PPG3
Pin Type: RemovableItem: Continuous Hinge
Material: steelDoor Leaf Width: 2"
Overall Knuckle Height: 1"Frame Leaf Width: 2"
Orientation: Non HandedHoles per Leaf: 0
Pin Material: SteelLigature Resistant: No
Frame Leaf Height: 36"Hardware: Not included
Door Leaf Thickness: 0.090''Range of Motion: 270 Degrees
Holes: WithoutDoor Leaf Height: 36"
Frame Leaf Thickness: 0.090"Mounting: Full Surface
Finish: SteelPin Dia.: 1/4"
Country of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.090'' Door Leaf Thickness, 0.090'' Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Removable Pin Type

Reviews