Continuous Hinge, Natural, 48" H x 1-1/2"W

MARLBORO| Zoro #: G2221247| Mfr #: 4PPA1

$30.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Door Leaf Width: 1-1/2"
Pin Dia.: 1/4"
Door Leaf Thickness: 0.090''

Technical Specifications

Zoro #: G2221247 Mfr #: 4PPA1
Door Leaf Width: 1-1/2"Pin Dia.: 1/4"
Door Leaf Thickness: 0.090''Range of Motion: 270 Degrees
Frame Leaf Height: 48"Holes per Leaf: 0
Holes: WithoutFinish: Aluminum Alloy
Pin Material: AluminumOrientation: Non Handed
Overall Knuckle Height: 1"Frame Leaf Thickness: 0.090"
Pin Type: RemovableLigature Resistant: No
Mounting: Full SurfaceDoor Leaf Height: 48"
Material: Aluminum AlloyItem: Continuous Hinge
Hardware: Not includedFrame Leaf Width: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.090'' Door Leaf Thickness, 0.090'' Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Aluminum Pin Material, Removable Pin Type

Product Reviews