Continuous Hinge, Natural, 5 ft. L, 3 In. W

MARLBORO| Zoro #: G1555985| Mfr #: 4PNW9

$20.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Removable
Item: Continuous Hinge
Material: aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555985 Mfr #: 4PNW9
Pin Type: RemovableItem: Continuous Hinge
Material: aluminumDoor Leaf Width: 1-1/2"
Overall Knuckle Height: 1/2"Frame Leaf Width: 1-1/2"
Orientation: Non HandedHoles per Leaf: 0
Pin Material: AluminumLigature Resistant: No
Frame Leaf Height: 60"Hardware: Not included
Door Leaf Thickness: 0.060"Range of Motion: 270 Degrees
Holes: WithoutDoor Leaf Height: 60"
Frame Leaf Thickness: 0.060"Mounting: Full Surface
Finish: AluminumPin Dia.: 1/8"
Country of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Aluminum Pin Material, Removable Pin Type

Reviews