Continuous Hinge, Natural, 6 ft. L, 2 In. W

MARLBORO| Zoro #: G1966517| Mfr #: 4PPC3

$57.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pin Type: Removable
Item: Continuous Hinge
Material: Aluminum Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966517 Mfr #: 4PPC3
Pin Type: RemovableItem: Continuous Hinge
Material: Aluminum AlloyDoor Leaf Width: 1"
Overall Knuckle Height: 2"Frame Leaf Width: 1"
Orientation: Non HandedHoles per Leaf: 0
Pin Material: AluminumLigature Resistant: No
Frame Leaf Height: 72"Hardware: Not included
Door Leaf Thickness: 0.120"Range of Motion: 270 Degrees
Holes: WithoutDoor Leaf Height: 72"
Frame Leaf Thickness: 0.120"Mounting: Full Surface
Finish: Aluminum AlloyPin Dia.: 1/4"
Country of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 270 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Aluminum Pin Material, Removable Pin Type

Reviews