Offset Continuous Hinge, 6 ft. L, 1.5 In.W

MARLBORO| Zoro #: G1252492| Mfr #: 4PPL4

$34.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Item: Continuous Hinge
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1252492 Mfr #: 4PPL4
Pin Type: NonremovableItem: Continuous Hinge
Material: stainless steelOverall Knuckle Height: 1/2"
Frame Leaf Width: 3/4"Orientation: Non Handed
Door Leaf Width: 3/4"Pin Material: Stainless Steel
Ligature Resistant: NoFrame Leaf Height: 72"
Holes per Leaf: 0Hardware: Not included
Door Leaf Thickness: 0.060"Range of Motion: 225 Degrees
Holes: WithoutDoor Leaf Height: 72"
Frame Leaf Thickness: 0.060"Mounting: Full Surface
Pin Dia.: 3/16"Country of Origin (subject to change): United States

Description

Offset Piano Hinge, Ligature Resistant No, Stainless Steel Material, 225 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type

Reviews