Strap Hinge, Stainless Steel, 6-5/32 In. L

MARLBORO| Zoro #: G1732227| Mfr #: 4PRA6

$18.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Door Leaf Height: 6-5/32"
Corners: Rounded
Mounting: Full Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1732227 Mfr #: 4PRA6
Door Leaf Height: 6-5/32"Corners: Rounded
Mounting: Full SurfaceHardware: Not included
Finish: Stainless steelFrame Leaf Thickness: 0.158"
Frame Leaf Width: 2-11/16"Pin Material: Stainless Steel
Material: Stainless SteelBearing Type: Plain
Pin Type: NonremovableHoles: With
Range of Motion: 270 DegreesItem: Strap Hinge
Ligature Resistant: NoFrame Leaf Height: 6-5/32"
Door Leaf Thickness: 0.158"Door Leaf Width: 2-11/16"
Holes per Leaf: 2Orientation: Non Handed
Country of Origin (subject to change): United States

Description

Strap Hinge, Stainless Steel Material, Stainless Steel Finish, With Holes, 2 Holes per Leaf, 270 Degrees Range of Motion, 6-5/32 In. Door Leaf Height, 6-5/32 In. Frame Leaf Height, 2-11/16 In. Door Leaf Width, 2-11/16 In. Frame Leaf Width, 0.158 In. Door Leaf Thickness, 0.158 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Not Included Hardware, Full Surface Mounting, Stainless Steel Pin Material, Nonremovable Pin Type

Reviews