HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Weld-On Hinge, 2-1/3 x 15/32 In.

MARLBORO| Zoro #: G2193877| Mfr #: 4PPT3

$4.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Material: Stainless Steel
Holes per Leaf: 0
Frame Leaf Thickness: 0.394"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193877 Mfr #: 4PPT3
Pin Material: Stainless SteelHoles per Leaf: 0
Frame Leaf Thickness: 0.394"Orientation: Non Handed
Frame Leaf Height: 2-1/3"Material: Aluminum
Pin Type: NonremovableDoor Leaf Width: 15/32"
Range of Motion: 360 DegreesDoor Leaf Height: 2-1/3"
Pin Dia.: 1/4"Frame Leaf Width: 15/32"
Ligature Resistant: NoLoad Capacity: 155.0 lb.
Holes: WithoutDoor Leaf Thickness: 0.394"
Item: Weld-On HingeMounting: Full Surface
Hardware: Not includedCountry of Origin (subject to change): China

Description

Weld-On Hinge, Aluminum Material, Milled Stainless Steel Finish, 155.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, 360 Degrees Range of Motion, Orientation Non Handed, 0.394 In. Door Leaf Thickness, 0.394 In. Frame Leaf Thickness, Not Included Hardware, Full Surface Mounting, 1/4 In. Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type

Reviews