SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Weld-On Hinge, 2-3/4 x 1/2 In.

MARLBORO| Zoro #: G2403782| Mfr #: 4PPR5

$5.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Leaf Thickness: 0.450"Orientation: Non HandedLigature Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2403782 Mfr #: 4PPR5
Frame Leaf Thickness: 0.450"Orientation: Non Handed
Ligature Resistant: NoPin Material: Stainless Steel
Frame Leaf Height: 2-3/4"Door Leaf Thickness: 0.450"
Hardware: Not includedDoor Leaf Width: 1/2"
Pin Type: NonremovableMaterial: Stainless Steel
Item: Weld-On HingeFrame Leaf Width: 1/2"
Holes: WithoutLoad Capacity: 155.0 lb.
Holes per Leaf: 0Mounting: Full Surface
Pin Dia.: 1/4"Range of Motion: 360 Degrees
Door Leaf Height: 2-3/4"Country of Origin (subject to change): United States

Description

Weld-On Hinge, Stainless Steel Material, Milled Stainless Steel Finish, 155.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, 360 Degrees Range of Motion, Orientation Non Handed, 0.450 In. Door Leaf Thickness, 0.450 In. Frame Leaf Thickness, Not Included Hardware, Full Surface Mounting, 1/4 In. Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type

Reviews