KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weld-On Hinge, 2-3/8 x 15/32 In.

MARLBORO| Zoro #: G0646554| Mfr #: 4PPU8

$6.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Door Leaf Height: 2-3/8"
Load Capacity: 155.0 lb.
Holes: Without
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646554 Mfr #: 4PPU8
Door Leaf Height: 2-3/8"Load Capacity: 155.0 lb.
Holes: WithoutMounting: Full Surface
Hardware: Not includedPin Dia.: 15/64"
Frame Leaf Thickness: 0.394"Frame Leaf Width: 15/32"
Pin Material: 316 Stainless SteelMaterial: Stainless Steel
Pin Type: NonremovableRange of Motion: 360 Degrees
Item: Weld-On HingeLigature Resistant: No
Frame Leaf Height: 2-3/8"Door Leaf Thickness: 0.394"
Door Leaf Width: 15/32"Holes per Leaf: 0
Orientation: Non HandedCountry of Origin (subject to change): United States

Description

Weld-On Hinge, Stainless Steel Material, Mill Stainless Steel Finish, 155.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 360 Degrees Range of Motion, Orientation Non Handed, 2-3/8 In. Door Leaf Height, 2-3/8 In. Frame Leaf Height, 15/32 In. Door Leaf Width, 15/32 In. Frame Leaf Width, 0.394 In. Door Leaf Thickness, 0.394 In. Frame Leaf Thickness, Not Included Hardware, Full Surface Mounting, 15/64 In. Pin Dia., 316 Stainless Steel Pin Material, Nonremovable Pin Type

Reviews