SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Weld-On Hinge, 3-15/16 x 5/32 In.

MARLBORO| Zoro #: G2421781| Mfr #: 4PPV1

$19.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless SteelRange of Motion: 360 DegreesPin Dia.: 25/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421781 Mfr #: 4PPV1
Material: Stainless SteelRange of Motion: 360 Degrees
Pin Dia.: 25/64"Frame Leaf Height: 3-15/16"
Ligature Resistant: NoItem: Weld-On Hinge
Frame Leaf Thickness: 0.630"Door Leaf Height: 3-15/16"
Frame Leaf Width: 25/32"Door Leaf Thickness: 0.630"
Holes per Leaf: 0Hardware: Not included
Orientation: Non HandedPin Type: Nonremovable
Holes: WithoutPin Material: 316 Stainless Steel
Door Leaf Width: 25/32"Load Capacity: 360.0 lb.
Mounting: Full SurfaceCountry of Origin (subject to change): China

Description

Weld-On Hinge, Stainless Steel Material, Milled Stainless Steel Finish, 360.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, 360 Degrees Range of Motion, Orientation Non Handed, 0.630 In. Door Leaf Thickness, 0.630 In. Frame Leaf Thickness, Not Included Hardware, Full Surface Mounting, 25/64 In. Pin Dia., 316 Stainless Steel Pin Material, Nonremovable Pin Type

Reviews