BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Weld-On Hinge, 7-7/8 x 1-1/8 In.

MARLBORO| Zoro #: G2306841| Mfr #: 4PPU1

$13.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Leaf Thickness: 0.906"Ligature Resistant: NoOrientation: Non Handed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306841 Mfr #: 4PPU1
Frame Leaf Thickness: 0.906"Ligature Resistant: No
Orientation: Non HandedFrame Leaf Width: 1-1/8"
Item: Weld-On HingeMounting: Full Surface
Load Capacity: 640.0 lb.Holes per Leaf: 0
Frame Leaf Height: 7-7/8"Pin Dia.: 5/8"
Door Leaf Width: 1-1/8"Pin Type: Nonremovable
Range of Motion: 360 DegreesDoor Leaf Thickness: 0.906"
Door Leaf Height: 7-7/8"Material: Aluminum
Hardware: Not includedPin Material: Stainless Steel
Holes: WithoutCountry of Origin (subject to change): United States

Description

Weld-On Hinge, Aluminum Material, Milled Stainless Steel Finish, 640.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, 360 Degrees Range of Motion, Orientation Non Handed, 0.906 In. Door Leaf Thickness, 0.906 In. Frame Leaf Thickness, Not Included Hardware, Full Surface Mounting, 5/8 In. Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type

Reviews