Weld-On Hinge, SS, 3-5/32 x 5/8 In.

MARLBORO| Zoro #: G0801464| Mfr #: 4PPU9

$11.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Door Leaf Height: 3-5/32"Load Capacity: 240.0 lb.Holes: Without
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0801464 Mfr #: 4PPU9
Door Leaf Height: 3-5/32"Load Capacity: 240.0 lb.
Holes: WithoutMounting: Full Surface
Hardware: Not includedPin Dia.: 5/16"
Frame Leaf Thickness: 0.510"Frame Leaf Width: 5/8"
Pin Material: 316 Stainless SteelMaterial: Stainless Steel
Pin Type: NonremovableRange of Motion: 360 Degrees
Item: Weld-On HingeLigature Resistant: No
Frame Leaf Height: 3-5/32"Door Leaf Thickness: 0.510"
Door Leaf Width: 5/8"Holes per Leaf: 0
Orientation: Non HandedCountry of Origin (subject to change): United States

Description

Weld-On Hinge, Stainless Steel Material, Milled Stainless Steel Finish, 240.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, 360 Degrees Range of Motion, Orientation Non Handed, 0.510 In. Door Leaf Thickness, 0.510 In. Frame Leaf Thickness, Not Included Hardware, Full Surface Mounting, 5/16 In. Pin Dia., 316 Stainless Steel Pin Material, Nonremovable Pin Type

Reviews