Marlin Steel Wire Products

Black Rectangular Storage Basket, Steel


$69.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Color Black
  • Shape Rectangular
  • Finish Powder Coated
  • Type Basket
See all product information