KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pool Pump, 10 HP, 3 Ph, 200-230/460V

MARLOW| Zoro #: G1794947| Mfr #: 4SPC10EC

$10392.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access Lid
GPM of Water @ 60 Ft. of Head: 475
Amps: 32.2-28/14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1794947 Mfr #: 4SPC10EC
Features: Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access LidGPM of Water @ 60 Ft. of Head: 475
Amps: 32.2-28/14RPM: 1750
GPM of Water @ 30 Ft. of Head: 675GPM of Water @ 70 Ft. of Head: 375
HP: 10Phase: 3
GPM of Water @ 80 Ft. of Head: 225Item: Pool Pump
GPM of Water @ 40 Ft. of Head: 600Manufacturers Warranty Length: 1 yr.
GPM of Water @ 50 Ft. of Head: 575Motor Type: No
Voltage: 200-230/460Country of Origin (subject to change): United States

Description

Pool Pump, Self Priming, 10 HP, 3 Phase, 200-230/460 Voltage, 32.2-28/14 Amps, Inlet/Outlet NPTF 6 x 4 In., ODP Motor Enclosure, 215JP NEMA/IEC Frame, @ 70 Ft. of Head 375, Maximum GPM @ Head (Ft.) 675 @ 30, Best Efficiency GPM @ Head (Ft.) 401 @ 68, Minimum GPM @ Head (Ft.) 50 @ 85, Max. Head 86 Ft., Suction Lift 20 Ft., Max. Liquid Temp. 225 F, 1750 RPM, Length 40 1/2 In., Width 19 1/4 In., Height 22 In., Cast Iron, Cast Iron Impeller

Reviews