Pool Pump, 15 HP, 3 Ph, 200-230/460V

MARLOW| Zoro #: G0986973| Mfr #: 4SPC15EC

$10214.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 80 Ft. of Head: 500GPM of Water @ 70 Ft. of Head: 590GPM of Water @ 40 Ft. of Head: 700
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0986973 Mfr #: 4SPC15EC
GPM of Water @ 80 Ft. of Head: 500GPM of Water @ 70 Ft. of Head: 590
GPM of Water @ 40 Ft. of Head: 700Motor Type: No
GPM of Water @ 100 Ft. of Head: 250GPM of Water @ 90 Ft. of Head: 350
RPM: 1750GPM of Water @ 50 Ft. of Head: 665
GPM of Water @ 60 Ft. of Head: 640Voltage: 200-230/460
HP: 15Features: Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access Lid
Manufacturers Warranty Length: 1 yr.Amps: 48.3-42/21
Item: Pool PumpPhase: 3
Country of Origin (subject to change): United States

Description

Pool Pump, Self Priming, 15 HP, 3 Phase, 200-230/460 Voltage, 48.3-42/21 Amps, Inlet/Outlet NPTF 6 x 4 In., ODP Motor Enclosure, 254JP NEMA/IEC Frame, @ 70 Ft. of Head 590, Maximum GPM @ Head (Ft.) 699 @ 42, Best Efficiency GPM @ Head (Ft.) 526 @ 78, Minimum GPM @ Head (Ft.) 50 @ 110, Max. Head 110 Ft., Suction Lift 20 Ft., Max. Liquid Temp. 225 F, 1750 RPM, Length 43 In., Width 19 1/4 In., Height 22 In., Cast Iron, Cast Iron Impeller

Reviews