SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pool Pump, 5 HP, 3 Ph, 200-230/460V

MARLOW| Zoro #: G1133151| Mfr #: 3B28EC-C2

$5965.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 200-230/460GPM of Water @ 60 Ft. of Head: 213GPM of Water @ 30 Ft. of Head: 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133151 Mfr #: 3B28EC-C2
Voltage: 200-230/460GPM of Water @ 60 Ft. of Head: 213
GPM of Water @ 30 Ft. of Head: 300GPM of Water @ 70 Ft. of Head: 175
GPM of Water @ 50 Ft. of Head: 250RPM: 3450
HP: 5Amps: 17.5-15.2/7.6
GPM of Water @ 20 Ft. of Head: 325GPM of Water @ 90 Ft. of Head: 75
Item: Pool PumpFeatures: Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access Lid
GPM of Water @ 80 Ft. of Head: 130Manufacturers Warranty Length: 1 yr.
GPM of Water @ 40 Ft. of Head: 275Motor Type: No
Phase: 3Country of Origin (subject to change): United States

Description

Pool Pump, Self Priming, 5 HP, 3 Phase, 200-230/460 Voltage, 17.5-15.2/7.6 Amps, Inlet/Outlet NPTF 4 x 3 In., ODP Motor Enclosure, 182JM NEMA/IEC Frame, @ 70 Ft. of Head 175, Maximum GPM @ Head (Ft.) 325 @ 22, Best Efficiency GPM @ Head (Ft.) 200 @ 63, Minimum GPM @ Head (Ft.) 40 @ 95, Max. Head 98 Ft., Suction Lift 20 Ft., Max. Liquid Temp. 225 F, 3450 RPM, Length 32 In., Width 12 1/2 In., Height 17 1/2 In., Cast Iron, Cast Iron Impeller

Reviews