BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pool Pump, 7 1/2 HP, 3 Ph, 200-230/460V

MARLOW| Zoro #: G0631942| Mfr #: 3B32EC-C2

$6003.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 200-230/460GPM of Water @ 60 Ft. of Head: 313GPM of Water @ 100 Ft. of Head: 12.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0631942 Mfr #: 3B32EC-C2
Voltage: 200-230/460GPM of Water @ 60 Ft. of Head: 313
GPM of Water @ 100 Ft. of Head: 12.5GPM of Water @ 70 Ft. of Head: 275
GPM of Water @ 50 Ft. of Head: 363RPM: 3450
Amps: 25.3-22/11HP: 7-1/2
GPM of Water @ 90 Ft. of Head: 113Item: Pool Pump
Features: Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access LidGPM of Water @ 80 Ft. of Head: 225
Manufacturers Warranty Length: 1 yr.GPM of Water @ 40 Ft. of Head: 387
Motor Type: NoPhase: 3
Country of Origin (subject to change): United States

Description

Pool Pump, Self Priming, 7 1/2 HP, 3 Phase, 200-230/460 Voltage, 25.3-22/11 Amps, Inlet/Outlet NPTF 4 x 3 In., ODP Motor Enclosure, 184JM NEMA/IEC Frame, @ 70 Ft. of Head 275, Maximum GPM @ Head (Ft.) 400 @ 37, Best Efficiency GPM @ Head (Ft.) 300 @ 65, Minimum GPM @ Head (Ft.) 75 @ 100, Max. Head 107 Ft., Suction Lift 20 Ft., Max. Liquid Temp. 225 F, 3450 RPM, Length 32 In., Width 12 1/2 In., Height 17 1/2 In., Cast Iron, Cast Iron Impeller

Reviews