Industrial Marker, Black, NSF Certified No

MARSH| Zoro #: G0944632| Mfr #: M88-HF-BK

$2.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0944632 Mfr #: M88-HF-BK
Item: Industrial MarkerColor: Black
Base Material: InkMarker Type: Permanent
Tip Material: FiberNSF Certified: No
Tip Style: BulletTip Size: Medium
Actuation Type: ValveTemp. Range: 0 Degrees to 150 Degrees F
Country of Origin (subject to change): United States

Product Description

Industrial Marker, Permanent, Tip Size Medium, Black, Temp. Range 0 Degrees to 150 Degrees F, NSF Certified No, Tip Style Bullet, Tip Material Fiber, Actuation Type Valve, Base Material Ink

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews

Save 15%. Sign up for Z-mail.