Industrial Marker, Black, NSF Certified No

MARSH| Zoro #: G0388385| Mfr #: M99

$16.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0388385 Mfr #: M99
Item: Industrial MarkerFeatures: Uses Highest Quality Marsh T-Grade Pigmented Inks, Rolmark and K Inks Can Be Used
Color: BlackBase Material: Ink
Marker Type: PermanentTip Material: Fiber
NSF Certified: NoTip Style: Bullet
Tip Size: MediumActuation Type: Valve
Temp. Range: 0 Degrees to 150 Degrees FCountry of Origin (subject to change): United States

Product Description

Industrial Marker, Permanent, Tip Size Medium, Black, Temp. Range 0 Degrees to 150 Degrees F, NSF Certified No, Tip Style Bullet, Tip Material Fiber, Actuation Type Valve, Base Material Ink, Features Uses Highest Quality Marsh T-Grade Pigmented Inks, Rolmark and K Inks Can Be Used

Product Reviews

Save 15%. Sign up for Z-mail.