Marshalltown
Brick Trowel, London, 12 x 5-1/8 In
Mfr # 33 12FG
Zoro # G4438366
$47.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Laying Brick
- Material High Carbon steel
- Pattern London
- Length (In.) 12 in
- Width (In.) 5 1/8 in
Explore More Products
- MARSHALLTOWN Tuck Pointer, 6-3/4 x 3/8 In, DuraSoft 505D
- MARSHALLTOWN Brick Jointer, 9-7/8in.L, High Carb. Steel 80
- MARSHALLTOWN SBT49 16 in. Brick Tongs 25217
- MARSHALLTOWN Marshalltown 10122 10.5 in. London Brick Trowel; Durasoft Handle 719495
- MARSHALLTOWN Corner Trowel, 6 x 2-1/2 In, DuraSoft 68SSD
- MARSHALLTOWN Brick Trowel, London, 12 x 5-1/8 In, Wood 33 12
- MARSHALLTOWN Marshalltown ML341 Mason Line, 150 lb Chalk, 500 ft L Line, Fluorescent Green Line ML341
- MARSHALLTOWN Marshalltown 621 Mason Line, 285 ft L Line, Yellow Line 621
- MARSHALLTOWN 4PC Barrel Jointer Set 10850
- BON TOOL Dead Blow Hammer Plastic Face 2-3/8" Head 16" Wood Handle 21-127
- BON TOOL Bon 11-543 Paver And Wall Splitter 11-543
- Marshalltown Concrete & Masonry Tools