Concrete Finishing Trowel, Stainless Steel, 14 x 4 inch Trowel

  • Mfr # FT144

  • Zoro # G415795062


product price:  $28.09
/ea

Key Features

Width (In.)
4"
Blade Width
4"
Material
High Carbon Steel
Application
Concrete
Blade Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT144
Zoro #
G415795062
UPC #
35965011037
Country of Origin
China

Dimensions

Width (In.)
4"
Length (In.)
14"
Blade Width
4"
Blade Length
12"

Details

Material
High Carbon Steel
Application
Concrete
Features
Soft Grip Handle
Handle Style
Soft Grip
Blade Mounting
Spot Welded

Description

Concrete Finishing Trowel, Stainless Steel, 14 x 4 inch Trowel


  • Cast aluminum mounting
  • Tempered, polished stainless steel blade
  • Blade sizes: 12"x4" and 14"x4"
  • Square shank prevents handle from turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.