Marshalltown
Power Trowel Combination Blade, 14 x 8 in
Mfr # M6092
Zoro # G5055102
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 14 in
- For Use With Power Trowel Machines 10760, 10917, 10918, 10919
- Blade Length 8 in
- Blade Type Combination Blade
- Compatible with Manufacturer Part Number 10760, 10917, 10918, 10919
Explore More Products
- MARSHALLTOWN Coke Trowel, Duck Bill, 9-1/2 x 3-3/4 in 71
- MARSHALLTOWN Trowel, Pool, 14 X 4 In SP14D
- MARSHALLTOWN Concrete Finish Trowel, 18 In, Soft Grip MXS81D
- MARSHALLTOWN CEMENT TROWEL 4X14"" 994S
- MARSHALLTOWN BRICK TROWEL 11""X4-3/4"" BTSG11
- MARSHALLTOWN Finishing Trowel, Round End, 16 x 4 In MXS66RED
- MARSHALLTOWN Pointing Trowel, 5 in L Blade, 214 in W Blade, HCS Blade, Hardwood Handle 45 5
- MARSHALLTOWN Trowel Brick 12X6In Phila Ptrn 19 12
- MARSHALLTOWN JOINTER BRICK 1/2X5/8 in. 931
- KRAFT TOOL Elite Series Blue Steel Pool, 18"x4 CFE738B
- KRAFT TOOL Elite Series Gold SS, 12"x5 PLE458K
- Marshalltown Concrete & Masonry Tools