customer-service Help
Marshalltown

Putty Knife, Stiff, 1-1/2 In. W

Marshalltown Putty Knife, Stiff, 1-1/2 In. W PK863D
Tap to zoom
Hover or click to zoom
$6.76
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
Orders over $75 ship free.

Total: $6.76

Marshalltown #PK863D Specifications

  • Country of Origin (subject to change): Taiwan, Province of China

Description

Drywall and Putty Knives, Blade Type Stiff, Blade Width 1-1/2 In., Blade Material Carbon Steel, Handle Material Durasoft(R), Putty Knife, Blade Length 4-1/2 In., Handle Length 4-1/2 In., Handle Design Soft Grip, No. of Edges 1, Color Black/Red, Overall Length 9 In.

Restrictions and Compliance

Reviews of Marshalltown #PK863D