Marshalltown
Swimming Pool Trowel, Rnd End, 16x4-1/2 In
Mfr # SP16SD
Zoro # G4438472
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Round
- Length (In.) 16 in
- Width (In.) 4 1/2 in
- Material High Carbon steel
- Application For Finishing Concrete
Explore More Products
- MARSHALLTOWN Finishing Trowel, Round End, 14 x 4 In MXS64RED
- MARSHALLTOWN Marshalltown MXS62 Finishing Trowel, Tempered Blade, Curved Handle, Spring Steel Blade MXS62
- MARSHALLTOWN Trowel, Pool, 14 X 4 In SP14D
- MARSHALLTOWN Concrete Finish Trowel, 14 In, Soft Grip MXS73SSD
- MARSHALLTOWN Coke Trowel, Duck Bill, 10 x 2 in 73
- MARSHALLTOWN Marshalltown MXS1D Finishing Trowel, Tempered Blade, Curved Handle, Carbon Steel Blade MXS1D
- MARSHALLTOWN TROWEL MARGIN 5X2INCH WOOD HDL 97-3
- MARSHALLTOWN Marshalltown 12AD Drywall Trowel, Flexible, Tempered Blade, Slight Concave Blade 12AD
- MARSHALLTOWN Marshalltown Trowel 924 7 x 3.37 in. Nu-Pride Plaster Gauging Trowel 35965061247
- KRAFT TOOL Swedish Stainless Steel Trowel, 13"x5 PL570PF
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Sqaure End - 18" x 4" with Camel Back Wood Handle 66-325
- Marshalltown Concrete & Masonry Tools