Marshalltown
Power Screed Blade, 10 In. X 12 Ft.
Mfr # SWSBLADE12
Zoro # G4438664
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$813.99
Key Features
- Blade Length 12 ft
- For Use With Screed Head Mfr. No. 13261
- Blade Width 6 in
- Blade Type Vibratory
- Blade Material Aluminum Alloy
Explore More Products
- MARSHALLTOWN Concrete Mixer, Steel Drum, 115V, 218 lb. 300DDTK
- MARSHALLTOWN Plastic Disposable Poly Drum Cover MIX245007
- MARSHALLTOWN Power Screed Head, Honda 4 Stroke, 3.5HP SW100H
- MARSHALLTOWN Concrete Mixer, Polyethylene Drum, 185 lb. 300DD-PL
- MARSHALLTOWN Wheelbarrow Mixer, 3 cu. ft., 1/2HP MIX3
- MARSHALLTOWN Replacement Poly Liner, 24-1/2 in. H Mix771-40257
- MARSHALLTOWN Concrete Mixer, Polyethylene Drum, 219 lb. 300DD-PLTK
- MARSHALLTOWN Concrete Mixer, 6 Cu. Ft., Electric, 1.5 HP MIX59292
- MARSHALLTOWN Concrete Mixer, Steel Drum, 115V, 184 lb. 300DD
- COLLOMIX Mixing Stand, 60 in. H RMX
- TOMAHAWK POWER 63" Metric Hose for TPS25 Backpack Sprayer (3WZ-6.6 ) TPS25-HS
- Marshalltown Concrete Mixers