Marson
Aluminum Rivet
Mfr # 47252
Zoro # G102651961
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
Explore More Products
- MARSON Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body MAR-83245
- MARSON Blind Rivet, Protruding Head, 1/4 in Dia., Stainless Steel Body, 2000 PK M76837
- MARSON Blind Rivet, Protruding Head, 3/16 in Dia., Aluminum Body, 3000 PK M76823
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK U34142.018.0612
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK U34142.012.0042
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 0.74 in L, Aluminum Body, 1000 PK PAST8375
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Steel Body, 250 PK SBS-0813-HL
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.62 in L, Aluminum Body, 1000 PK AD63-66BS
- HUCK FLEX Blind Rivet, 3/16 in Dia., Aluminum Body, 250 PK MGLP-R6-E-MCT
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/2 in L, Aluminum Body, 500 PK U33190.009.0036
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK ABS-616
- Marson Blind Rivets