Marson
Blind Rivet, Button Head, 3/16 in Dia., 3/8 in L, Aluminum Body
- Zoro #: G602686227
- Mfr #: 40317
Key Features
- Rivet Head Style: Button
- Rivet Body Material: Aluminum
- Mandrel Material: Steel
- Rivet Dia.: 3/16 in
- Grip Range: 0.188"
- Rivet Length: 3/8 in
- System of Measurement: Inch
$10.65
Subtotal: $10.65
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MARSON Structural Rivet, Countersunk Head, 3/16" Dia., Stainless Steel Body, 4000 PK M76829
- MARSON Structural Rivet, Protruding Head, 1/4" Dia., Stainless Steel Body, 2000 PK M76836
- MARSON Marson 83212 AB4-2A Aluminum Rivets MAR-83212
- MARSON Blind Rivet, Large Flanged Head, 1/4 in Dia., 0.75 in L, Steel Body, 1000 PK SBL8-8V
- MARSON Structural Rivet, Protruding Head, 3/16" Dia., Aluminum Body, 3000 PK M76823
- MARSON Structural Rivet, Protruding Head, 1/4" Dia., Aluminum Body, 2000 PK M76826
- MARSON Structural Rivet, Protruding Head, 3/16" Dia., Stainless Steel Body, 4000 PK M76833
- MARSON Structural Rivet, Countersunk Head, 1/4" Dia., Steel Body, 2000 PK M76819
- MARSON Rivet, 5/16" Dia., 3/8" L, Steel Body 83121
- STANLEY Blind Rivet, 1/8 in Dia., Steel Body, 120 PK R120
- ZORO SELECT Blind Rivet, Domed Head, 5/32 in Dia., 0.625 in L, Stainless Steel Body, 500 PK U33670.015.0056
- Marson Blind Rivets