Fitted Sheet, 78x80 In., PK24

MARTEX| Zoro #: G2428921| Mfr #: 1A69440

$468.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2428921 Mfr #: 1A69440
Thread Count: T200Item: Fitted Sheet
Color: WhiteType: Crease Resistant
Hem: SelfFabric: 60% Cotton/40% Polyester
Pocket Size: 12"Width: 78"
Size: KingLength: 80"
Country of Origin (subject to change): Bahrain

Product Description

Fitted Sheet, Crease Resistant, King Size, Width 78 In., Length 80 In., 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Color White, Pocket Size 12 In., Hem Self, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.