Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fitted Sheet, Full, 54" W, 75" L, PK6

  • Zoro #: G6617129
  • Mfr #: 1A05430
$57.49 ($9.58/unit)
  • Size: Full
  • Length: 75 in
  • Item: Fitted Sheet
See full product details
Orders over $75 ship free.

Martex #1A05430 Specifications

  • Zoro #: G6617129
  • Mfr #: 1A05430
Size: Full Length: 75 in
Item: Fitted Sheet Hem Color: White
Color: Bone Pocket Size: 9 in
Width: 54 in Type: Crease Resistant, Fitted, Fade Resistant
Closure: Hemmed Corners: Elastic Fitted
Thread Count: T200 Fabric: 60% Cotton/40% Polyester
Country of Origin (subject to change): Bahrain
Feedback Help us improve our product information

Description

Fitted Sheet, Crease Resistant, Fitted, Fade Resistant, Full Size, Width 54 In., Length 75 In., 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 9 In., Color Bone, Hem Color White, Corners Elastic Fitted, Closure Hemmed, Package Quantity 6

Reviews of Martex #1A05430