Fitted Sheet, Twin, 39x75 In., PK24

MARTEX| Zoro #: G0992406| Mfr #: 1A77500

$280.80 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0992406 Mfr #: 1A77500
Thread Count: T200Item: Fitted Sheet
Color: WhiteType: Crease Resistant
Hem: SelfFabric: 60% Cotton/40% Polyester
Pocket Size: 9"Width: 39"
Size: TwinLength: 75"
Country of Origin (subject to change): Bahrain

Product Description

Fitted Sheet, Crease Resistant, Twin Size, Width 39 In., Length 75 In., 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Color White, Pocket Size 9 In., Hem Self, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.