Flat Sheet, Full, 81x115 In., PK24

MARTEX| Zoro #: G2018021| Mfr #: 1A69413

$417.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2018021 Mfr #: 1A69413
Thread Count: T200Item: Flat Sheet
Length: 115"Size: Full
Color: WHITEType: Crease Resistant
Hem: SelfFabric: 60% Cotton/40% Polyester
Width: 81"Country of Origin (subject to change): Bahrain

Product Description

Flat Sheet, Crease Resistant, Full Size, Width 81 In., Length 115 In., 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Color White, Hem Self, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.