Flat Sheet, Twin, 66x115 In., PK24

MARTEX| Zoro #: G1997667| Mfr #: 1A69396

$355.36 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1997667 Mfr #: 1A69396
Thread Count: T200Item: Flat Sheet
Length: 115"Color: White
Type: Crease ResistantHem: Self
Fabric: 60% Cotton/40% PolyesterWidth: 66"
Size: TwinCountry of Origin (subject to change): Bahrain

Product Description

Flat Sheet, Crease Resistant, Twin Size, Width 66 In., Length 115 In., 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Color White, Hem Self, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.