Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flat Sheet, XL Full, 87" W, 115" L, PK6

  • Zoro #: G6617040
  • Mfr #: 1S21626
$99.75 ($16.63/unit)
  • Closure: Hemmed
  • Width: 87 in
  • Hem: 2x2 in
See full product details
This item ships free.

Martex #1S21626 Specifications

  • Zoro #: G6617040
  • Mfr #: 1S21626
Closure: Hemmed Width: 87 in
Hem: 2x2 in Type: Crease Resistant, Flat
Size: XL Full Hem Color: White
Fabric: 60% Cotton/40% Polyester Pocket Size: 0
Corners: Hemmed Length: 115 in
Item: Flat Sheet Color: White
Thread Count: T250 Country of Origin (subject to change): Bahrain
Feedback Help us improve our product information

Description

Flat sheet, Crease Resistant, Flat, XL Full Size, Width 87 In., Length 115 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Hemmed, Closure Hemmed, Hem 2x2 In., Package Quantity 6

Reviews of Martex #1S21626