Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flat Sheet, XXL Full, Bone, 84" W, 120"L, PK6

  • Zoro #: G6616779
  • Mfr #: 1A05323
$99.75 ($16.63/unit)
  • Thread Count: T250
  • Length: 120
  • Corners: Hemmed
See full product details
This item ships free.

Martex #1A05323 Specifications

  • Zoro #: G6616779
  • Mfr #: 1A05323
Thread Count: T250 Length: 120
Corners: Hemmed Hem: 2x2 in
Closure: Hemmed Size: XXL Full
Hem Color: White Fabric: 60% Cotton/40% Polyester
Width: 84 in Pocket Size: 0
Type: Crease Resistant, Flat, Fade Resistant Color: Bone
Item: Flat Sheet Country of Origin (subject to change): Bahrain
Feedback Help us improve our product information

Description

Flat sheet, Crease Resistant, Flat, Fade Resistant, XXL Full Size, Width 84 In., Length 120, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color Bone, Hem Color White, Corners Hemmed, Closure Hemmed, Hem 2x2 In., Package Quantity 6

Reviews of Martex #1A05323