SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fleece Blanket, Full, 80x90 In., Ivory, PK4

MARTEX| Zoro #: G0180354| Mfr #: C101176

$129.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 80"Washing Instructions: Machine Wash and Dry Per Care LabelPackage Quantity: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180354 Mfr #: C101176
Width: 80"Washing Instructions: Machine Wash and Dry Per Care Label
Package Quantity: 4Fabric: Polyester
Type: MicrofiberColor: Ivory
Length: 90"Blanket Weight: 2.9 lbs.
Hem: SelfItem: Fleece Blanket
Size: FullCountry of Origin (subject to change): China

Description

Fleece Blanket, Microfiber, Full Size, Width 80", Length 90", Polyester, Color Ivory, Self, Blanket Weight 2.9 lbs., Machine Wash And Dry Per Care Label, Package Quantity 1

Reviews