Pillowcase, Standard, 42x36 In., PK72

MARTEX| Zoro #: G2135743| Mfr #: 1A69393

$238.25 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2135743 Mfr #: 1A69393
Thread Count: T200Item: Pillowcase
Length: 36"Size: Standard
Color: WhiteType: Crease Resistant
Hem: SelfFabric: 60% Cotton/40% Polyester
Width: 42"Country of Origin (subject to change): Bahrain

Product Description

Pillowcase, Crease Resistant, Standard Size, Width 42 In., Length 36 In., 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Color White, Hem Self, Package Quantity 72

Product Reviews

Save 15%. Sign up for Z-mail.