Martex
Sheet, Queen, White, Thread T200, 80" L, PK6
Mfr # 1A30185
Zoro # G6617241
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fitted
- Size Queen
- Width 60 in
- Length 80 in
- Fabric 60% Cotton/40% Polyester
Explore More Products
- MARTEX Pillowcase, King, Bone, 44" W, 46" L, PK12 1A05228
- MARTEX Flat Sheet, Twin, 69" W, 108" L, PK6 1A38666
- MARTEX Sheet, XXL King, Thread T300, PK6 1A38218
- MARTEX Sheet, Queen, White, 9" Pocket, 80" L, PK6 1A38689
- MARTEX Sheet, XL Queen, 93" W, 115" L, PK6 1A37132
- MARTEX Sheet, White, XL Twin, 39" W, 80" L, PK6 1A30183
- MARTEX Flat Sheet, XXL Full, 84" W, 120" L, PK6 1A38075
- MARTEX Sheet, Queen, Bone, 60" W, 80" L, PK6 1A05334
- MARTEX Flat Sheet, XL Full, White, 115" L, PK6 1A37131
- CHIC HOME Chic Home QS4844-US 8 Piece Noelle Hotel Collection 2 Tone Banded Quilted in a Bag Queen Quilt Set; White QS4844-US
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Navy 1300
- Martex Sheets and Pillow Cases