Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet, XXL King, 111" W, 120 L, PK6

  • Zoro #: G6616900
  • Mfr #: 1A38083
$99.99 ($16.67/unit)
  • Type: Crease Resistant, Flat
  • Fabric: 60% Cotton/40% Polyester
  • Corners: Hemmed
See full product details
This item ships free.

Martex #1A38083 Specifications

  • Zoro #: G6616900
  • Mfr #: 1A38083
Type: Crease Resistant, Flat Fabric: 60% Cotton/40% Polyester
Corners: Hemmed Item: Flat Sheet
Hem Color: Gold Length: 120
Color: White Pocket Size: 0
Thread Count: T250 Closure: Hemmed
Size: 2XL King Hem: 2x2 in
Width: 111 in Country of Origin (subject to change): Bahrain
Feedback Help us improve our product information

Description

Flat sheet, Crease Resistant, Flat, XXL King Size, Width 111 In., Length 120, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White, Hem Color Gold, Corners Hemmed, Closure Hemmed, Hem 2x2 In., Package Quantity 6

Reviews of Martex #1A38083