
Everyday Rexford 9.5 Inch Ceramic Nonstick Aluminum Frying Pan in Linen
Mfr # 141006.01
Zoro # G421739951
product price:Â $30.85
/eaKey Features
Overall Width (In.)
9/1/2002
Overall Length (In.)
17.3
Overall Height (In.)
1/3/2004
Material
Aluminum
Color
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141006.01
Zoro #
G421739951
UPC #
085081621054
Country of Origin
China
Dimensions
Overall Width (In.)
9/1/2002
Overall Length (In.)
17.3
Overall Height (In.)
1/3/2004
Details
Item
Frying Pan
Material
Aluminum
Color
Linen
Description
Grab your favorite ingredients, turn on the stove, and break out this trusty Martha Stewart Everyday Rexford 9.5 Inch Ceramic Nonstick Aluminum Frying Pan! The ceramic nonstick interior means superior food release so there's no more ruined dinners from stuck on food. No matter how hot it gets in the kitchen, this double riveted stay-cool handle will prevent burns and offers a comfortable grip. The forged aluminum is strong and durable for years of cooking up delicious breakfasts, lunches, and dinners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.