Zoro Homepage

Spk Roller Bs, 80BS48 1 3/4

  • Mfr # 80BS48 1 3/4

  • Zoro # G3373366


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Outside Dia. (In.)
15.857
Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS48 1 3/4
Zoro #
G3373366
UPC #
697950313023
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
15.857
Pitch Dia.
15.2898
Caliper Diameter
14.6648
Storage Length
15.857
Storage Height
2
Storage Width
15.857

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
34.6
Number of Teeth
48
Chain Number
80
Surface Treatment
Protective Coating
Stocked Finished Bore
1.75
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.