Shop Alternate Products
This Product is Discontinued
Martin Sprocket & Gear
Gear Spur 14 1/2 Deg Cast, C1284 (Discontinued)
Mfr # C1284
Zoro # G3300520
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pitch 12
- Pitch Dia. (In.) 7
- Face Width (In.) 0.75
- Outside Dia. (In.) 7.166
- Material Cast Iron