Martin Sprocket & Gear
Gear Spur 14 1/2 Deg Cast, C384
- Zoro #: G3326019
- Mfr #: C384
Hover or click to zoom Tap to zoom
Key Features
- Pitch: 3
- Pitch Dia. (In.): 28
- Face Width (In.): 3
- Outside Dia. (In.): 28.666
- Material: Cast Iron
- Hub Dia. (In.): 5.9845
- Pressure Angle (Deg.): 14.5
- Hub Projection (In.): 1.75
$4,704.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $4,704.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S514 S514
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S419 S419
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel Bs, TS1025BS 7/8 TS1025BS 7/8
- MARTIN SPROCKET & GEAR Gear Worm Gear, W830 W830
- MARTIN SPROCKET & GEAR Gear Worm Gear, W1050D W1050D
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS440 TS440
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S830 S830
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Cast, C20160 C20160
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S513 S513
- BROWNING Steel Minimum Plain Bore Spur Gear - 20 Pa 16 Dp, YSS1672 YSS1672
- KHK GEARS Carbon Steel Screw Gears SN2-30R
- Martin Sprocket & Gear Spur Gears