Skip to Main Content
customer-service Help
Martin Tools

Body Caulking Iron, 1.23 lb, Bright Zinc, Industrial Black

Martin Tools Body Caulking Iron,  1.23 lb,  Bright Zinc,  Industrial Black 1096C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$44.65
  • Item: Body Caulking Iron
  • Size: 1.23 lb
  • Color: Bright Zinc, Industrial Black
See full product details
Out of Stock
Total: $44.65

Martin Tools #1096C Specifications

  • Item: Body Caulking Iron
  • Size: 1.23 lb
  • Color: Bright Zinc, Industrial Black
  • Adheres To: Metal
  • Application: Maneuvering and/or Aligning Work to its Desired Position.
  • Base Type: Steel
  • For Use With: Work
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

There are also compounds that can tackle larger jobs like patching and repairing black tops and roads. Here are some important details for the Body Caulking Iron : COLOR: Bright Zinc, Industrial Black, SIZE: 1.23 lb., APPLICATION: Maneuvering and/or Aligning Work to its Desired Position.

Reviews of Martin Tools #1096C