Brush Seater Holder, 1 in X 1 in X 15 in

  • Mfr # BRHDX1615

  • Zoro # G408138845


product price:  $62.29
/ea
Sold in multiples of 2 for $124.58

Key Features

For Use With
Electric Motor Maintenance, Polishing, Sanding
Length x Width x Depth (In.)
1" x 1" x 15"
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
BRHDX1615
Zoro #
G408138845
UPC #
-
Country of Origin
United States

Dimensions

Length x Width x Depth (In.)
1" x 1" x 15"

Details

For Use With
Electric Motor Maintenance, Polishing, Sanding

Description

Brush Seater Holders add an element of safety when seating brushes while the motor is running. Holder helps keep fingers away from rotating equipment, and the risk of possible shock is reduced because it is non-conductive. Holder also provides additional support to relatively fragile Brush Seater material.Brush seaters sold separately.